JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lamp Module, 22mm, 240VAC, Blue, LED

SIEMENS| Zoro #: G1153397| Mfr #: 3SB34001RD

$27.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153397 Mfr #: 3SB34001RD
Size: 22mmItem: Lamp Module With Bulb
Lamp Module Type: Full VoltageLamp Module Voltage: 240VAC
Standards: UL, CSA, CETerminal Connection: Screw Clamp
Lamp Voltage: 240VACLamp Type: Led
Color: BlueCountry of Origin (subject to change): Czech Republic

Product Description

Lamp Module With Bulb, Lamp Module Voltage 240VAC, Blue, Lamp Type LED, Lamp Voltage 240VAC, Terminal Connection Screw Clamp, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Product Reviews

Save 15%. Sign up for Z-mail.