KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module, 22mm, 240VAC, Clear, Incand

SIEMENS| Zoro #: G1300354| Mfr #: 3SB34001C

$26.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 120VAC
Color: Clear
Lamp Module Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300354 Mfr #: 3SB34001C
Lamp Voltage: 120VACColor: Clear
Lamp Module Voltage: 240VACFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact Block
Material of Construction: PlasticTerminal Connection: Screw Clamp
Item: Lamp Module With BulbReplacement Lamp: Mfr. No. 52AAENC
Lamp Type: incandescentSize: 22mm
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Country of Origin (subject to change): Czechia

Description

Lamp Module With Bulb, Lamp Module Voltage 240VAC, Clear, Lamp Type Incandescent, Lamp Voltage 120VAC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AAENC, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Reviews