KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module, 22mm, 240VAC, Green, LED

SIEMENS| Zoro #: G1946883| Mfr #: 3SB34001RC

$19.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 240VAC
Color: Green
Lamp Module Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946883 Mfr #: 3SB34001RC
Lamp Voltage: 240VACColor: Green
Lamp Module Voltage: 240VACFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact Block
Material of Construction: PlasticTerminal Connection: Screw Clamp
Item: Lamp Module With BulbLamp Type: Led
Size: 22mmLamp Module Type: Full Voltage
Standards: UL, CSA, CECountry of Origin (subject to change): Czechia

Description

Lamp Module With Bulb, Lamp Module Voltage 240VAC, Green, Lamp Type LED, Lamp Voltage 240VAC, Terminal Connection Screw Clamp, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Reviews