KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Module, 22mm, 24VAC/DC, Clear, Incand

SIEMENS| Zoro #: G2411166| Mfr #: 3SB34001D

$20.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 24VAC
Color: Clear
Lamp Module Voltage: 24VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411166 Mfr #: 3SB34001D
Lamp Voltage: 24VACColor: Clear
Lamp Module Voltage: 24VAC/DCFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact Block
Material of Construction: PlasticTerminal Connection: Screw Clamp
Item: Lamp Module With BulbReplacement Lamp: Mfr. No. 52AADN1, 3SB19 02-2BU
Lamp Type: incandescentSize: 22mm
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Country of Origin (subject to change): Germany

Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Clear, Lamp Type Incandescent, Lamp Voltage 24VAC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AADN1, 3SB19 02-2BU, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Reviews