Lamp Module, 22mm, 24VAC/DC, Green, LED

SIEMENS| Zoro #: G2295325| Mfr #: 3SB34001PC

$25.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 24VAC/DC
Color: Green
Lamp Module Voltage: 24VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295325 Mfr #: 3SB34001PC
Lamp Voltage: 24VAC/DCColor: Green
Lamp Module Voltage: 24VAC/DCFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact Block
Material of Construction: PlasticTerminal Connection: Screw Clamp
Item: Lamp Module With BulbReplacement Lamp: Mfr. No. 52AED3
Lamp Type: LedSize: 22mm
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Country of Origin (subject to change): Czechia

Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Green, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AED3, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Reviews