BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lamp Module, 22mm, 24VAC/DC, Red, LED

SIEMENS| Zoro #: G2275874| Mfr #: 3SB34001PB

$15.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: LedFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact BlockSize: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275874 Mfr #: 3SB34001PB
Lamp Type: LedFor Use With: Mfr. No. 3SB34000B and 3SB34000C Contact Block
Size: 22mmLamp Module Voltage: 24VAC/DC
Terminal Connection: Screw ClampLamp Voltage: 24VAC/DC
Standards: UL, CSA, CEColor: Red
Replacement Lamp: Mfr. No. 52AED2Item: Lamp Module With Bulb
Material of Construction: PlasticLamp Module Type: Full Voltage
Country of Origin (subject to change): Czechia

Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Red, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AED2, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block

Reviews