Lamp Module, 22mm, 24VAC/DC, Yellow, LED

SIEMENS| Zoro #: G2196092| Mfr #: 3SB34001PA

$18.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196092 Mfr #: 3SB34001PA
Lamp Module Type: Full VoltageStandards: UL, CSA, CE
Item: Lamp Module With BulbTerminal Connection: Screw Clamp
Lamp Module Voltage: 24VAC/DCSize: 22mm
Lamp Voltage: 24VAC/DCReplacement Lamp: Mfr. No. 52AED4
Lamp Type: LedColor: yellow
Country of Origin (subject to change): Czech Republic

Product Description

Lamp Module With Bulb, Lamp Module Voltage 24VAC/DC, Yellow, Lamp Type LED, Lamp Voltage 24VAC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 52AED4, 22mm, Lamp Module Type Full Voltage, Plastic Material of Construction, Standards UL, CSA, CE, For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block
Save 15%. Sign up for Z-mail.