Linear Pneumatic Actuator, Pivot

SIEMENS| Zoro #: G0837121| Mfr #: 331-2973

$105.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837121 Mfr #: 331-2973
Nominal Spring Range: 8 to 13 psiItem: Linear Pneumatic Actuator
Provides: Gradual or Positive Actuation of DampersIncludes: Pivot Post and Mounting Plate
Net Force Exerted @ 0 PSI: 88 lb.For Use With: Medium to Large Dampers
Max. Air Pressure: 30 psiStroke: 4"
Mounting Type: PivotWidth: 4-3/4"
Operating PSI Range: 8 to 13Length: 20-1/2"
Net Force Exerted @ 18 PSI: 55 lb.Height: 7-1/2"
Country of Origin (subject to change): United States

Product Description

Linear Pneumatic Actuator, Operating PSI Range 8 to 13, Max. Air Pressure 30 psi, Stroke 4 In., Nominal Spring Range 8 to 13 psi, Mounting Type Pivot, Net Force Exerted @ 0 PSI 88 lb., Net Force Exerted @ 18 PSI 55 lb., Length 20-1/2 In., Width 4-3/4 In., Height 7-1/2 In., Provides Gradual or Positive Actuation of Dampers, For Use With Medium to Large Dampers, Includes Pivot Post and Mounting Plate

Product Reviews

Save 15%. Sign up for Z-mail.