Siemens

Manual Motor Starter, Knob, 7 to 10A, 3P


original price: $223.76
25% off
new price: $165.60
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operator Selector Switch
  • Enclosure NEMA Rating No Enclosure
  • Depth 96 mm
  • Frame Size S00
  • Height 97 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 96 mm
Frame Size S00
Height 97 mm
Width 45 mm
Overall Depth 4.35 in
Overall Height 4.7 in
Mounting Hole Diameter 1.38 in
Overall Width 4.35 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 1 1/2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 10 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Overload Relay Current Setting 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.