Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Miniature Circuit Breaker, 0.3 A, 240V AC, 3 Pole, 5SJ4 Series

  • Zoro #: G8728413
  • Mfr #: 5SJ43148HG41
$346.80
  • Item: Miniature Circuit Breaker
  • Amps: 0.3 A
  • AC Voltage Rating: 240V AC
See full product details
This item ships free.

Siemens #5SJ43148HG41 Specifications

  • Zoro #: G8728413
  • Mfr #: 5SJ43148HG41
  • Item: Miniature Circuit Breaker
  • Amps: 0.3 A
  • AC Voltage Rating: 240V AC
  • DC Voltage Rating: 60V DC
  • Curve Type: D
  • Max. AIR Rating: 14 kA
  • Terminal Connection: Screw Clamp
  • Series: 5SJ4
  • Number of Poles: 3
  • Standards: CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
  • Application: Commercial, Industrial
  • Mounting: Din Rail
  • Trip Type: Thermal Magnetic
  • Max. Wire Size: 4 AWG
  • Depth: 3.3 in
  • Length: 4.48 in
  • Width: 2.28 in
  • Min. Wire Size: 14 AWG
  • Length (Straight Wireway): 4.48 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Miniature Circuit Breaker, Amps 0.3 A, Number of Poles 3, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 2.28 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed

Restrictions and Compliance

Hazardous material

Reviews of Siemens #5SJ43148HG41