Siemens
Miniature Circuit Breaker, 1 A, 240V AC, 3 Pole, 5SJ4 Series
- Zoro #: G8728395
- Mfr #: 5SJ43018HG41
Hover or click to zoom Tap to zoom
Key Features
- Item: Miniature Circuit Breaker
- AC Voltage Rating: 240V AC
- DC Voltage Rating: 60V DC
- Curve Type: D
- Max. AIR Rating: 14 kA
- Terminal Connection: Screw Clamp
- Series: 5SJ4
- Number of Poles: 3
$223.57
Subtotal: $223.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Siemens #5SJ43018HG41 Specifications
- Zoro #: G8728395
- Mfr #: 5SJ43018HG41
- UPC #: 754554939667
- Item: Miniature Circuit Breaker
- Amps: 1 A
- AC Voltage Rating: 240V AC
- DC Voltage Rating: 60V DC
- Curve Type: D
- Max. AIR Rating: 14 kA
- Terminal Connection: Screw Clamp
- Series: 5SJ4
- Number of Poles: 3
- Standards: CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
- Mounting: Din Rail
- Min. Wire Size: 14 AWG
- Width: 2.28 in
- Application: Commercial, Industrial
- Depth: 3.3 in
- Length: 4.48 in
- Max. Wire Size: 4 AWG
- Trip Type: Thermal Magnetic
- Length (Straight Wireway): 4.48 in
- Country of Origin (subject to change): Germany
Description
Miniature Circuit Breaker, Amps 1 A, Number of Poles 3, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 2.28 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Restrictions and Compliance
- Hazardous material
Reviews of Siemens #5SJ43018HG41
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SIEMENS Miniature Circuit Breaker, 4 A, 240V AC, 3 Pole, 5SJ4 Series 5SJ43048HG41
- SIEMENS Miniature Circuit Breaker, 10 A, 240V AC, 3 Pole, 5SJ4 Series 5SJ43108HG41
- SIEMENS Miniature Circuit Breaker, 13 A, 240V AC, 3 Pole, 5SJ4 Series 5SJ43138HG41
- SIEMENS IEC Supplementary Protector, 16 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46167
- SIEMENS IEC Miniature Circuit Breaker, 5 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43118HG42
- SIEMENS Miniature Circuit Breaker, 60 A, 240V AC, 1 Pole, 5SJ4 Series 5SJ41607HG41
- SIEMENS Miniature Circuit Breaker, 0.3 A, 277/480V AC, 2 Pole, 5SJ4 Series 5SJ42148HG42
- SIEMENS IEC Supplementary Protector, 4 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45045
- SIEMENS IEC Supplementary Protector, 25 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46255
- SIEMENS IEC Supplementary Protector, 20 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42206
- SIEMENS Molded Case Circuit Breaker, 70 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B070
- Siemens Circuit Breakers