Siemens
Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series
- Mfr # BE230H
- Zoro # G2598373
$923.99
/ea
Subtotal: $923.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 120/240V AC
- DC Voltage Rating Not Rated
- Max. AIR Rating 22kA at 120/240V AC
- Terminal Connection Lug
- Series BLE
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series BE240H
- SIEMENS Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series BE215H
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series BE220H
- SIEMENS Molded Case Circuit Breaker, 400 A, 240V AC, 2 Pole, Free Standing Lug In Mounting Style JXD22B400
- SIEMENS 20 Amp 1-Pole QAF2N AFCI 10kA Breaker QA120AFCN
- SIEMENS Siemens 3008351 120 & 240V PN Series 30 Space; 30 Circuits Combination Mount Circuit Breaker Panel - 100 amps 3008351
- SIEMENS IEC Supplementary Protector, 63 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY64636
- SIEMENS IEC Miniature Circuit Breaker, 5 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41117HG42
- SIEMENS Miniature Circuit Breaker, 80 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series BQ3B080H
- LEVITON 25 Amp 2-Pole Plug-On Standard Branch Circuit Breaker 120/240 VAC R00-LB225-0TR
- EATON CUTLER-HAMMER Chf230Cs Circuit Breaker With Flag, Mini, Type Chf, 30 A, 2 -Pole, 120/240 V, Common, Fixed Trip CH230CS
- Siemens Circuit Breakers