Siemens
Miniature Circuit Breaker, 4A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series
Mfr # 5SJ42047HG41
Zoro # G7461824
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Mounting Style Standard Mounting Rail
- Max. AIR Rating 14 kA
Explore More Products
- SIEMENS Miniature Circuit Breaker, 3A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41037HG40
- SIEMENS Miniature Circuit Breaker, 30A, 240V AC, 3 Pole, Plug In Mounting Style, Q Series Q330
- SIEMENS Molded Case Circuit Breaker, 15A, 120V AC, 1 Pole, Lug In Panelboard Mounting Style, ED2 Series ED21B015
- SIEMENS Circuit Breaker, 3A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61037
- SIEMENS Miniature Circuit Breaker, 50A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B150
- SIEMENS Miniature Circuit Breaker, 100A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B3100
- SIEMENS Circuit Breaker, 3A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42035
- SIEMENS Miniature Circuit Breaker, 4A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ42047HG42
- SIEMENS Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B260HH00S01
- ZINSCO Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIZ Series UBIZ0215
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 30A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F42130
- Siemens Circuit Breakers