Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 2P

  • Mfr # 5SY8215-7

  • Zoro # G515365837


product price:  $147.99
/ea
Sold in multiples of 3 for $443.97
Free Shipping & Returns

Key Features

Max. AIR Rating
70kA at 230/400V
Series
5SY8
Circuit Breaker Type
Miniature
Number of Poles
2
Amps
1.6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8215-7
Zoro #
G515365837
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.622 in

Details

Item
Miniature Circuit Breaker
Max. AIR Rating
70kA at 230/400V
Series
5SY8
Circuit Breaker Type
Miniature
Number of Poles
2
Amps
1.6A
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Curve Type
C

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 2P, C1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.