Siemens
Miniature Circuit Breaker, 50 A, 240V AC, 2 Pole, 5SJ4 Series
- Zoro #: G7552377
- Mfr #: 5SJ42507HG41
Hover or click to zoom Tap to zoom
Key Features
- Item: Miniature Circuit Breaker
- AC Voltage Rating: 240V AC
- DC Voltage Rating: 60V DC
- Curve Type: C
- Max. AIR Rating: 10 kA
- Terminal Connection: Screw Clamp
- Series: 5SJ4
- Number of Poles: 2
$316.29
Subtotal: $316.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Siemens #5SJ42507HG41 Specifications
- Zoro #: G7552377
- Mfr #: 5SJ42507HG41
- UPC #: 754554939544
- Item: Miniature Circuit Breaker
- Amps: 50 A
- AC Voltage Rating: 240V AC
- DC Voltage Rating: 60V DC
- Curve Type: C
- Max. AIR Rating: 10 kA
- Terminal Connection: Screw Clamp
- Series: 5SJ4
- Number of Poles: 2
- Standards: CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
- Width: 1.57 in
- Max. Wire Size: 4 AWG
- Length: 4.48 in
- Depth: 3.3 in
- Application: Commercial, Industrial
- Trip Type: Thermal Magnetic
- Mounting: Din Rail
- Min. Wire Size: 14 AWG
- Length (Straight Wireway): 4.48 in
- Country of Origin (subject to change): United States
Description
Miniature Circuit Breaker, Amps 50 A, Number of Poles 2, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 1.57 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Restrictions and Compliance
- Hazardous material
Reviews of Siemens #5SJ42507HG41
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SIEMENS Miniature Circuit Breaker, 60 A, 240V AC, 2 Pole, 5SJ4 Series 5SJ42607HG41
- SIEMENS Miniature Circuit Breaker, 13 A, 240V AC, 2 Pole, 5SJ4 Series 5SJ42138HG41
- SIEMENS Miniature Circuit Breaker, 8 A, 277/480V AC, 3 Pole, 5SJ4 Series 5SJ43087HG42
- SIEMENS IEC Miniature Circuit Breaker, 13 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41138HG42
- SIEMENS Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B225
- SIEMENS Miniature Circuit Breaker, 45 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B245H00S01
- SIEMENS IEC Supplementary Protector, 20 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45205
- SIEMENS Miniature Circuit Breaker, 1.6 A, 240V AC, 1 Pole, 5SJ4 Series 5SJ41158HG41
- SIEMENS Miniature Circuit Breaker, 2 A, 240V AC, 3 Pole, 5SJ4 Series 5SJ43028HG41
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 4 A, 240/277/480V AC, 3 Pole, DIN Rail Mounting Style, C60BP Series M9F42304
- SQUARE D Miniature Circuit Breaker, 20, 120/240VAC, 1 Pole, QO Series QO1205237
- Siemens Circuit Breakers