Siemens

Miniature Circuit Breaker, 60 A, 240V AC, 3 Pole, 5SJ4 Series

Siemens Miniature Circuit Breaker,  60 A,  240V AC,  3 Pole,  5SJ4 Series 5SJ43607HG41
Hover or click to zoom Tap to zoom
Key Features
  • Item: Miniature Circuit Breaker
  • AC Voltage Rating: 240V AC
  • DC Voltage Rating: 60V DC
  • Curve Type: C
  • Max. AIR Rating: 10 kA
  • Terminal Connection: Screw Clamp
  • Series: 5SJ4
  • Number of Poles: 3
See full product details
$375.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Siemens #5SJ43607HG41 Specifications

  • Item: Miniature Circuit Breaker
  • Amps: 60 A
  • AC Voltage Rating: 240V AC
  • DC Voltage Rating: 60V DC
  • Curve Type: C
  • Max. AIR Rating: 10 kA
  • Terminal Connection: Screw Clamp
  • Series: 5SJ4
  • Number of Poles: 3
  • Standards: CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
  • Mounting: Din Rail
  • Length: 4.48 in
  • Min. Wire Size: 14 AWG
  • Width: 2.28 in
  • Application: Commercial, Industrial
  • Trip Type: Thermal Magnetic
  • Depth: 3.3 in
  • Max. Wire Size: 4 AWG
  • Length (Straight Wireway): 4.48 in
  • Country of Origin (subject to change): United States

Description

Miniature Circuit Breaker, Amps 60 A, Number of Poles 3, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 2.28 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed

Restrictions and Compliance

  • Hazardous material

Reviews of Siemens #5SJ43607HG41

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.