Siemens
Miniature Circuit Breaker, 8 A, 240V AC, 3 Pole, 5SJ4 Series
- Mfr # 5SJ43088HG41
- Zoro # G7467171
$223.99
/ea
Subtotal: $223.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- AC Voltage Rating 240V AC
- DC Voltage Rating 60V DC
- Curve Type D
- Max. AIR Rating 14 kA
- Terminal Connection Screw Clamp
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Molded Case Circuit Breaker, 15 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, HED4 Series HED42B015
- SIEMENS Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF115A
- SIEMENS IEC Supplementary Protector, 1 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41017
- SIEMENS Miniature Circuit Breaker, 35 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B235HH
- SIEMENS Miniature Circuit Breaker, 35 A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series BQD135
- SIEMENS Molded Case Circuit Breaker, 125 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B125
- SIEMENS Molded Case Circuit Breaker, 225 A, 240V AC, 2 Pole, Free Standing Lug In Mounting Style JXD22B225
- SIEMENS IEC Supplementary Protector, 8 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45087
- SIEMENS IEC Supplementary Protector, 3 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45038
- SQUARE D Molded Case Circuit Breaker, 225 A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series JGA36225
- SQUARE D Circuit Brkr, PowerPact H, Micrologic 3., 100 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HDL36100U33X
- Siemens Circuit Breakers