PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

SIEMENS T3 1/4 Miniature Incandescent Light Bulb

SIEMENS| Zoro #: G2378047| Mfr #: 52AABN

$5.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: T3-1/4Voltage: 6Item: Miniature Incandescent Bulb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378047 Mfr #: 52AABN
Bulb Shape: T3-1/4Voltage: 6
Item: Miniature Incandescent BulbBulb Base Type: Miniature Bayonet (BA9s)
Bulb Primary Application: Push ButtonsBulb Type: Miniature
Average Bulb Life: 20,000 hr.Trade Number: 52AABN
Light Color: ClearCountry of Origin (subject to change): Mexico

Description

Miniature Incandescent Bulb, Trade Number 52AABN, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 20,000 hr., Light Color Clear

Reviews