SIEMENS T3 1/4 Miniature Incandescent Light Bulb

SIEMENS| Zoro #: G1604041| Mfr #: 52AADN

$5.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24Item: Miniature Incandescent BulbAverage Bulb Life: 15,000 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604041 Mfr #: 52AADN
Voltage: 24Item: Miniature Incandescent Bulb
Average Bulb Life: 15,000 hr.Light Color: Clear
Bulb Type: MiniatureBulb Shape: T3-1/4
Bulb Primary Application: Push ButtonsBulb Base Type: Miniature Bayonet (BA9s)
Trade Number: 52AADNCountry of Origin (subject to change): Mexico

Description

Miniature Incandescent Bulb, Trade Number 52AADN, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Average Bulb Life 15,000 hr., Incandescent, Light Color Clear

Reviews