Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7138-4CF03-0AB0
Zoro # G809016810
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 52 millimetre
- Width 30 millimetre
- Height 81 millimetre
- Manufacturer product root Power module
- Power loss, static, current-independent [Pls] 4 watt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7138-4CF03-0AB0
- Zoro # G809016810
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 52 millimetre |
Width | 30 millimetre |
Height | 81 millimetre |
Details
Manufacturer product root | Power module |
Power loss, static, current-independent [Pls] | 4 watt |
Input voltage, type | DC |
min. input voltage with DC | 20 volt |
Redundancy-compatible present | No |
max. input voltage with DC | 28.8 volt |
max. output current with DC | 10 ampere |
description of product type | F-PM-E PM 24 V DC |
Manufacturer product family | ET 200S |
Description
SIMATIC DP, Power PM-E F PROFIsafe, f. ET200S, 24 V DC suitable for ungrounded setup relay for switching the voltage buses P1 and P2 up to Category 3 EN 954-1/ SIL2 IEC61508/PLD ISO13849, 2 fail-safe dig. outputs up to Category 4 EN 954-1/ SIL3 IEC61508/PLE ISO13849, can also be used in PROFINET configuration with IM 151-3 HF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- SIEMENS Control Unit (6SL3244-0BB12-1BA1)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- PROJEX Grounded 1 outlets Grounding Adapter (312A/09PRJ)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6SL3210-1PE31-5UL0)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SIEMENS Module (6SL3055-0AA00-5EA3)
- SIEMENS Module (6ES7365-0BA01-0AA0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- Siemens Programmable Logic Controls (PLC)