Siemens
Control Transformer, 50VA, 2.56 In. H
Mfr # MT0050M
Zoro # G8527696
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC, 240V AC
- VA Rating - Transformer 50 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- SIEMENS Control Transformer, 50VA, 2.56 In. H MT0050A
- SIEMENS Control Transformer, 1kVA, 4.44 In. H MT1000A
- SIEMENS Control Transformer, 100VA, 2.88 In. H MT0100M
- SIEMENS Class 2 Transformer, 24VAC, 75 VA, 1 PH MT0075C
- SIEMENS Control Transformer, 200VA, 3.81 In. H, Output Voltage: 120VAC MT0200A
- SIEMENS Control Transformer, 100VA, 2.88 In. H MT0100B
- SIEMENS Control Transformer, 2kVA, 120VAC MT2000A
- SIEMENS Control Transformer, 500VA, 4.75 In. H MT0500B
- SIEMENS Control Transformer, 500VA, 120/240VAC MT0500C
- WHITE-RODGERS Class 2 Transformer, 40VA, 24VAC, Multi 90-T40M3
- LVGP Transformer 15KVA 208 to 120/240 G015K1HF1A03
- Siemens Power Distribution