KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mushroom Head, 30mm, Green

SIEMENS| Zoro #: G1310303| Mfr #: 52RB3D3

$11.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
IP Rating: 66
Illuminated / Non-Illuminated: Non-Illuminated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310303 Mfr #: 52RB3D3
Color: GreenIP Rating: 66
Illuminated / Non-Illuminated: Non-IlluminatedOperator Size: 1.75" Dia.
NEMA Rating: 1, 3R, 4, 4X, 12Basic Material: Plastic
Item: Mushroom HeadSize: 30mm
Head Material: PlasticFor Use With: Siemens Small 1-5/8" Non-Illuminated Push Buttons
Connection Type: Set ScrewCountry of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 1.75 In. Dia., Color Green, For Use With Siemens Small 1-5/8 In. Non-Illuminated Push Buttons, Size 30mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Set Screw, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66

Reviews