SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mushroom Head, 30mm, Red

SIEMENS| Zoro #: G1190454| Mfr #: 52RB3D2

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedIlluminated / Non-Illuminated: Non-IlluminatedBasic Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190454 Mfr #: 52RB3D2
Color: RedIlluminated / Non-Illuminated: Non-Illuminated
Basic Material: PlasticSize: 30mm
For Use With: Siemens Small 1-5/8" Non-Illuminated Push ButtonsHead Material: Plastic
Item: Mushroom HeadNEMA Rating: 1, 3R, 4, 4X, 12
Operator Size: 1.75" Dia.Connection Type: Set Screw
IP Rating: 66Country of Origin (subject to change): Mexico

Description

Mushroom Head, Operator Size 1.75 In. Dia., Color Red, For Use With Siemens Small 1-5/8 In. Non-Illuminated Push Buttons, Size 30mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Set Screw, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66

Reviews