Mushroom Head, 30mm, Red, Plastic

SIEMENS| Zoro #: G1153905| Mfr #: 52RC3D2

$7.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153905 Mfr #: 52RC3D2
Item: Mushroom HeadSize: 30mm
Basic Material: PlasticIlluminated / Non-Illuminated: Non-Illuminated
Operator Size: 1.75" Dia.Connection Type: Threaded
IP Rating: 66Head Material: Plastic
NEMA Rating: 1, 3R, 4, 4X, 12Color: Red
Country of Origin (subject to change): Mexico

Product Description

Mushroom Head, Operator Size 1.75 In. Dia., Color Red, For Use With Siemens Series 52PP or 52BP Small 1-3/4 In. Push-Pull Units, Size 30mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Threaded, NEMA Rating 1, 3R, 4, 4X, 12, IP Rating 66

Product Reviews

Save 15%. Sign up for Z-mail.