Siemens
Nc 10-15 4Cv Valve Body, 24VAC, 2-Way NC, 23 Degrees to 122 Degrees F
Mfr # 599-02010
Zoro # G7514077
product price: $65.15
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2" Female
- Outlet Size 1/2" Female
- Valve Type 2-Way NC
- For Use With MT Series Valve Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Siemens
- MFR # 599-02010
- Zoro # G7514077
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" Female |
Outlet Size | 1/2" Female |
Details
Coil Volts | 24VAC |
Valve Type | 2-Way NC |
For Use With | MT Series Valve Bodies |
Ambient Temp. Range | 23 Degrees to 122 Degrees F |
Item | Nc 10-15 4Cv Valve Body |
NEMA Rating | NEMA 1 |
Max. Inlet Pressure | 25 psig |
Standards | ANSI Class 250 |
Description
Nc 10-15 4Cv Valve Body 1/2 In.2W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Reducer For 12 in Inlet Dia x 6 in Outlet Dia, 26ga Galvanized Steel, 212°F Max Temp, Press Fit (GRR12P6PGA26)
- IEC RELAY BOARD SPST X 3 24V 10A (E025-71481103)
- TIE DOWN ENGINEERING Roof Ripper With Steel Handle/Rubber Gri (13831)
- BROAN Damper Spring (99140145)
- SIEMENS Thd Double Valve Body, 14 Degrees to 140 Degrees F (VGD40.065U)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01137)
- SIEMENS Valve Body, 3-Way, 1/2" Inlet Size (VXG44.15-4)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F, 1/2" Inlet Size (599-01136)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 34 Degrees to 122 Degrees F, 1/2" Female Inlet Size (599-01123)
- RHEEM Lp Gas Valve 120V, 10"Wc, LP, 120V, 10" WC, 1/2" Inlet Size (SP20233)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, STEP OPENIN (VR8204C1019)