NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2312572| Mfr #: 14BUA32AD

$258.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 1/2
HP @ 3 Phase - 480V: 1/3
Depth: 3.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312572 Mfr #: 14BUA32AD
HP @ 3 Phase - 575V: 1/2HP @ 3 Phase - 480V: 1/3
Depth: 3.75"Number of Poles: 3
Coil Volts: 208VACEnclosure NEMA Rating: No Enclosure
Overload Relay Amp Setting: 0.25 to 1AHP @ 3 Phase - 240V: 1/6
Standards: UL, CSAWidth: 3.5"
NEMA Size: 00Action: Nonreversing
Amps AC: 9Hz: 60
Height: 7.44"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 1/6Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews