Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

NEMA Magnetic Motor Starter

SIEMENS | Zoro #: G0928304 | Mfr #: 14BUA32AG

$ 265.49 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Overload Relay Amp Setting: 0.25 to 1A
  • Enclosure NEMA Rating: No Enclosure
  • HP @ 3 Phase - 575V: 1/2
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Siemens #14BUA32AG Specifications

Zoro #: G0928304 Mfr #: 14BUA32AG
Overload Relay Amp Setting: 0.25 to 1A Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 575V: 1/2 Action: Nonreversing
Starter Type: NEMA Style Width: 3.5"
Height: 7.44" NEMA Size: 00
HP @ 3 Phase - 480V: 1/3 HP @ 3 Phase - 208V: 1/6
Number of Poles: 3 Item: NEMA Magnetic Motor Starter
Depth: 3.75" Amps AC: 9
Coil Volts: 240VAC Standards: UL, CSA
Auxiliary Contact Form: 1NO Hz: 50/60
HP @ 3 Phase - 240V: 1/6 Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews