Siemens
Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO
Mfr # 14BUA32AH
Zoro # G1136694
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.25 to 1A
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 1/6 hp
- Starter Type NEMA Style
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles 3RM12021AA14
- SIEMENS Contact Kit, NEMA Sz 1, 1 Pole 75DF14
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 22DUD32AF
- SIEMENS Contact Kit, NEMA Sz 3 1/2, 1 Pole 75IF14
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 14DUD32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14DUC32AA
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles SMFFG1
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 14CUB32AD
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO 14DUA32BF
- SCHNEIDER ELECTRIC NEMA Magnetic Motor Starter, 120V AC, 3 P 8536SCO3V02H309S
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14CUD32AA
- Siemens Magnetic Motor Starters