DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2458653| Mfr #: 14BUA32BA

$275.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 1/2
HP @ 3 Phase - 480V: 1/3
Depth: 5.03"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458653 Mfr #: 14BUA32BA
HP @ 3 Phase - 575V: 1/2HP @ 3 Phase - 480V: 1/3
Depth: 5.03"Number of Poles: 3
Coil Volts: 120 to 240VACEnclosure NEMA Rating: 1
Overload Relay Amp Setting: 0.25 to 1AHP @ 3 Phase - 240V: 1/6
Standards: UL, CSAWidth: 6.41"
NEMA Size: 00Action: Nonreversing
Amps AC: 9Hz: 50/60
Height: 10.97"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 1/6Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 6.41 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews