SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0860711| Mfr #: 14BUA32BD

$269.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 1/6Enclosure NEMA Rating: 1Width: 6.41"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860711 Mfr #: 14BUA32BD
HP @ 3 Phase - 208V: 1/6Enclosure NEMA Rating: 1
Width: 6.41"NEMA Size: 00
Overload Relay Amp Setting: 0.25 to 1AAuxiliary Contact Form: 1NO
Hz: 60Item: NEMA Magnetic Motor Starter
Height: 10.97"HP @ 3 Phase - 575V: 1/2
Amps AC: 9Coil Volts: 208VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 5.03"
Action: NonreversingHP @ 3 Phase - 480V: 1/3
HP @ 3 Phase - 240V: 1/6Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 208VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 6.41 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews