Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0518953
  • Mfr #: 14BUA32BG
$224.34
  • Depth: 5.03"
  • HP @ 3 Phase - 208V: 1/6
  • Coil Volts: 240VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #14BUA32BG Specifications

  • Zoro #: G0518953
  • Mfr #: 14BUA32BG
Depth: 5.03" HP @ 3 Phase - 208V: 1/6
Coil Volts: 240VAC Number of Poles: 3
Enclosure NEMA Rating: 1 Action: Nonreversing
Amps AC: 9 Height: 10.97"
Auxiliary Contact Form: 1NO Hz: 50/60
HP @ 3 Phase - 575V: 1/2 Width: 6.41"
Item: NEMA Magnetic Motor Starter HP @ 3 Phase - 480V: 1/3
Starter Type: NEMA Style HP @ 3 Phase - 240V: 1/6
NEMA Size: 00 Standards: UL, CSA
Overload Relay Amp Setting: 0.25 to 1A Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 6.41 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Siemens #14BUA32BG