Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Magnetic Motor Starter

  • Zoro #: G0545151
  • Mfr #: 14BUB32AD

$266.50

  • Depth: 3.75"
  • Width: 3.5"
  • Coil Volts: 208VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Siemens #14BUB32AD Specifications

  • Zoro #: G0545151
  • Mfr #: 14BUB32AD
Depth: 3.75" Width: 3.5"
Coil Volts: 208VAC Starter Type: NEMA Style
Height: 7.44" Action: Nonreversing
Overload Relay Amp Setting: 0.75 to 3.4A Auxiliary Contact Form: 1NO
NEMA Size: 00 Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 240V: 3/4 Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 208V: 1/2 HP @ 3 Phase - 480V: 1-1/2
Standards: UL, CSA Hz: 60
Amps AC: 9 HP @ 3 Phase - 575V: 2
Number of Poles: 3 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.75 to 3.4A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3/4, HP @ 3 Phase - 480V 1-1/2, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 575V 2, HP @ 3 Phase - 208V 1/2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Siemens #14BUB32AD