NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1683421| Mfr #: 14BUB32AH

$309.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA Style
Amps AC: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683421 Mfr #: 14BUB32AH
Width: 3.5"Starter Type: NEMA Style
Amps AC: 9HP @ 3 Phase - 240V: 3/4
Action: NonreversingNEMA Size: 00
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 2Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 1/2
Depth: 3.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 1-1/2Height: 7.44"
Coil Volts: 480VACStandards: UL, CSA
Overload Relay Amp Setting: 0.75 to 3.4ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.75 to 3.4A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3/4, HP @ 3 Phase - 480V 1-1/2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 575V 2, HP @ 3 Phase - 208V 1/2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews