PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1669622| Mfr #: 14BUC32AA

$208.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 1-1/2Auxiliary Contact Form: 1NOItem: NEMA Magnetic Motor Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669622 Mfr #: 14BUC32AA
HP @ 3 Phase - 240V: 1-1/2Auxiliary Contact Form: 1NO
Item: NEMA Magnetic Motor StarterAmps AC: 9
Enclosure NEMA Rating: No EnclosureDepth: 3.75"
HP @ 3 Phase - 208V: 1-1/2Action: Nonreversing
Hz: 50/60HP @ 3 Phase - 480V: 2
Overload Relay Amp Setting: 3 to 12AWidth: 3.5"
Standards: UL, CSANEMA Size: 00
Number of Poles: 3Height: 7.44"
Starter Type: NEMA StyleCoil Volts: 120 to 240VAC
Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 208V 1-1/2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews