DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2415226| Mfr #: 14BUC32AD

$287.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415226 Mfr #: 14BUC32AD
Standards: UL, CSAAction: Nonreversing
Starter Type: NEMA StyleHz: 60
Item: NEMA Magnetic Motor StarterAuxiliary Contact Form: 1NO
Number of Poles: 3Coil Volts: 208VAC
HP @ 3 Phase - 208V: 1-1/2Height: 7.44"
Depth: 3.75"Amps AC: 9
Enclosure NEMA Rating: No EnclosureOverload Relay Amp Setting: 3 to 12A
NEMA Size: 00Width: 3.5"
HP @ 3 Phase - 480V: 2HP @ 3 Phase - 240V: 1-1/2
Country of Origin (subject to change): Mexico

Product Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 208V 1-1/2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.