Gift buying made easy: Shop Zoro.com Gift Certificates

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1037206| Mfr #: 14BUC32AH

$228.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037206 Mfr #: 14BUC32AH
Standards: UL, CSAAction: Nonreversing
Starter Type: NEMA StyleHz: 50/60
Item: NEMA Magnetic Motor StarterAuxiliary Contact Form: 1NO
Number of Poles: 3Coil Volts: 480VAC
HP @ 3 Phase - 240V: 1-1/2HP @ 3 Phase - 208V: 1-1/2
Height: 7.44"Depth: 3.75"
Amps AC: 9Enclosure NEMA Rating: No Enclosure
Overload Relay Amp Setting: 3 to 12ANEMA Size: 00
Width: 3.5"HP @ 3 Phase - 480V: 2
Country of Origin (subject to change): Mexico

Product Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.5 In., HP @ 3 Phase - 208V 1-1/2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.