NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1755826| Mfr #: 14BUC32BF

$284.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 1-1/2Enclosure NEMA Rating: 1Width: 6.41"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755826 Mfr #: 14BUC32BF
HP @ 3 Phase - 208V: 1-1/2Enclosure NEMA Rating: 1
Width: 6.41"Overload Relay Amp Setting: 3 to 12A
Auxiliary Contact Form: 1NOHz: 50/60
Item: NEMA Magnetic Motor StarterHeight: 10.97"
Amps AC: 9Coil Volts: 120VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleNEMA Size: 00
Depth: 5.03"Action: Nonreversing
HP @ 3 Phase - 480V: 2HP @ 3 Phase - 240V: 1-1/2
Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 6.41 In., HP @ 3 Phase - 208V 1-1/2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews