NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0762903| Mfr #: 14BUC32BG

$269.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 2
Depth: 5.03"
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762903 Mfr #: 14BUC32BG
HP @ 3 Phase - 480V: 2Depth: 5.03"
Number of Poles: 3Coil Volts: 240VAC
Enclosure NEMA Rating: 1NEMA Size: 00
Overload Relay Amp Setting: 3 to 12AHP @ 3 Phase - 240V: 1-1/2
Standards: UL, CSAWidth: 6.41"
Action: NonreversingAmps AC: 9
Hz: 50/60Height: 10.97"
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 1-1/2
Starter Type: NEMA StyleAuxiliary Contact Form: 1NO
Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 6.41 In., HP @ 3 Phase - 208V 1-1/2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews