BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1855375| Mfr #: 14CUA32BH

$465.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 5.03"Starter Type: NEMA Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855375 Mfr #: 14CUA32BH
Hz: 50/60Depth: 5.03"
Starter Type: NEMA StyleHP @ 3 Phase - 575V: 1/2
Standards: UL, CSAOverload Relay Amp Setting: 0.25 to 1A
Action: NonreversingNEMA Size: 0
HP @ 3 Phase - 480V: 1/3HP @ 3 Phase - 208V: 1/6
Coil Volts: 480VACWidth: 6.41"
Number of Poles: 3Enclosure NEMA Rating: 1
HP @ 3 Phase - 240V: 1/6Height: 10.97"
Amps AC: 18Item: NEMA Magnetic Motor Starter
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 480VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 6.41 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews