KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0465482| Mfr #: 14CUC32AH

$311.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA Style
Amps AC: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465482 Mfr #: 14CUC32AH
Width: 3.5"Starter Type: NEMA Style
Amps AC: 18HP @ 3 Phase - 240V: 2
Action: NonreversingNEMA Size: 0
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 2
Depth: 3.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 5Height: 7.44"
Coil Volts: 480VACStandards: UL, CSA
Overload Relay Amp Setting: 3 to 12ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 3.5 In., HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews