BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0795121| Mfr #: 14CUC32BF

$325.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 2Enclosure NEMA Rating: 1Width: 6.41"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795121 Mfr #: 14CUC32BF
HP @ 3 Phase - 208V: 2Enclosure NEMA Rating: 1
Width: 6.41"NEMA Size: 0
Overload Relay Amp Setting: 3 to 12AAuxiliary Contact Form: 1NO
Hz: 50/60Item: NEMA Magnetic Motor Starter
Height: 10.97"HP @ 3 Phase - 575V: 5
Amps AC: 18Coil Volts: 120VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 5.03"
Action: NonreversingHP @ 3 Phase - 480V: 5
HP @ 3 Phase - 240V: 2Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 6.41 In., HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews