HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1711315| Mfr #: 14CUD32AA

$279.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 5
Depth: 3.75"
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711315 Mfr #: 14CUD32AA
HP @ 3 Phase - 480V: 5Depth: 3.75"
Number of Poles: 3Coil Volts: 120 to 240VAC
Enclosure NEMA Rating: No EnclosureNEMA Size: 0
Overload Relay Amp Setting: 5.50 to 22AHP @ 3 Phase - 240V: 3
Standards: UL, CSAWidth: 3.5"
Action: NonreversingAmps AC: 18
Hz: 50/60Height: 7.44"
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 3
Starter Type: NEMA StyleAuxiliary Contact Form: 1NO
Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 5.50 to 22A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 3.5 In., HP @ 3 Phase - 208V 3, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews