DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0796747| Mfr #: 14CUD32AH

$337.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796747 Mfr #: 14CUD32AH
Standards: UL, CSAAction: Nonreversing
Starter Type: NEMA StyleHz: 50/60
Item: NEMA Magnetic Motor StarterAuxiliary Contact Form: 1NO
Number of Poles: 3Coil Volts: 480VAC
Width: 3.5"HP @ 3 Phase - 480V: 5
HP @ 3 Phase - 240V: 3HP @ 3 Phase - 208V: 3
Height: 7.44"Depth: 3.75"
Amps AC: 18Enclosure NEMA Rating: No Enclosure
Overload Relay Amp Setting: 5.50 to 22ANEMA Size: 0
Country of Origin (subject to change): Mexico

Product Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 5.50 to 22A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 3.5 In., HP @ 3 Phase - 208V 3, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.