KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1505122| Mfr #: 14DUA32AF

$360.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA Style
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505122 Mfr #: 14DUA32AF
Width: 3.5"Starter Type: NEMA Style
Amps AC: 27HP @ 3 Phase - 240V: 1/6
Action: NonreversingNEMA Size: 1
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 1/2Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 1/6
Depth: 3.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 1/3Height: 7.44"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 0.25 to 1ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.25 to 1A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1/6, HP @ 3 Phase - 480V 1/3, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 3.5 In., HP @ 3 Phase - 575V 1/2, HP @ 3 Phase - 208V 1/6, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews