BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1851927| Mfr #: 14DUB32AF

$347.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 1Action: NonreversingAuxiliary Contact Form: 1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851927 Mfr #: 14DUB32AF
NEMA Size: 1Action: Nonreversing
Auxiliary Contact Form: 1NOStarter Type: NEMA Style
Amps AC: 27Height: 7.44"
Depth: 3.75"HP @ 3 Phase - 208V: 1/2
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 480V: 1-1/2
Overload Relay Amp Setting: 0.75 to 3.4AHz: 50/60
Coil Volts: 120VACWidth: 3.5"
Number of Poles: 3HP @ 3 Phase - 575V: 2
HP @ 3 Phase - 240V: 3/4Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.75 to 3.4A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3/4, HP @ 3 Phase - 480V 1-1/2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 3.5 In., HP @ 3 Phase - 575V 2, HP @ 3 Phase - 208V 1/2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews