Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

NEMA Magnetic Motor Starter

SIEMENS | Zoro #: G0933703 | Mfr #: 14DUB32BH

$ 353.53 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933703 Mfr #: 14DUB32BH
Amps AC: 27 HP @ 3 Phase - 208V: 1/2
Standards: UL, CSA Width: 6.41"
HP @ 3 Phase - 240V: 3/4 Action: Nonreversing
Height: 10.97" Starter Type: NEMA Style
Auxiliary Contact Form: 1NO Overload Relay Amp Setting: 0.75 to 3.4A
HP @ 3 Phase - 575V: 2 HP @ 3 Phase - 480V: 1-1/2
Depth: 5.03" Number of Poles: 3
Enclosure NEMA Rating: 1 Coil Volts: 480VAC
Hz: 50/60 Item: NEMA Magnetic Motor Starter
NEMA Size: 1 Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.75 to 3.4A, Coil Volts 480VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3/4, HP @ 3 Phase - 480V 1-1/2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 6.41 In., HP @ 3 Phase - 575V 2, HP @ 3 Phase - 208V 1/2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews