HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0994366| Mfr #: 14DUC32AA

$286.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5
Depth: 3.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994366 Mfr #: 14DUC32AA
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
Depth: 3.75"Number of Poles: 3
Coil Volts: 120 to 240VACEnclosure NEMA Rating: No Enclosure
Overload Relay Amp Setting: 3 to 12AHP @ 3 Phase - 240V: 2
Standards: UL, CSAWidth: 3.5"
NEMA Size: 1Action: Nonreversing
Amps AC: 27Hz: 50/60
Height: 7.44"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 2Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 3.5 In., HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 2, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews