KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2300837| Mfr #: 14DUC32BF

$366.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.41"
Starter Type: NEMA Style
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300837 Mfr #: 14DUC32BF
Width: 6.41"Starter Type: NEMA Style
Amps AC: 27HP @ 3 Phase - 240V: 2
Action: NonreversingNEMA Size: 1
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 2
Depth: 5.03"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 5Height: 10.97"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 3 to 12ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 6.41 In., HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews