DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0341336| Mfr #: 14DUC32BG

$366.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5
Depth: 5.03"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341336 Mfr #: 14DUC32BG
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
Depth: 5.03"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: 1
Overload Relay Amp Setting: 3 to 12AHP @ 3 Phase - 240V: 2
Standards: UL, CSAWidth: 6.41"
NEMA Size: 1Action: Nonreversing
Amps AC: 27Hz: 50/60
Height: 10.97"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 2Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 6.41 In., HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews