DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1223354| Mfr #: 14DUC32BH

$387.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223354 Mfr #: 14DUC32BH
Standards: UL, CSAAction: Nonreversing
Starter Type: NEMA StyleItem: NEMA Magnetic Motor Starter
Auxiliary Contact Form: 1NONumber of Poles: 3
Height: 10.97"Depth: 5.03"
Enclosure NEMA Rating: 1Coil Volts: 480VAC
Overload Relay Amp Setting: 3 to 12AAmps AC: 27
NEMA Size: 1Hz: 50/60
Width: 6.41"HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5HP @ 3 Phase - 240V: 2
HP @ 3 Phase - 208V: 2Country of Origin (subject to change): United States

Product Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 12A, Coil Volts 480VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 6.41 In., HP @ 3 Phase - 575V 5, HP @ 3 Phase - 208V 2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.